text.skipToContent text.skipToNavigation

Gedore Flat chisel 97 200 mm


Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished, Working edge polished and clear varnished

Article number G2805.000.200
Surface protection Chromated
Length 200
Chisel width (mm) 22
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
Packed per 1

Specifications

Surface protection Chromated
Length 200
Chisel width (mm) 22
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 18

Description

Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished, Working edge polished and clear varnished

Article numbers

Article number G2805.000.200
EAN 4010883870412
UBB 203116077801
UNSPSC 27111901
Manufacturer article nr  8704120
Do not close this page. This message will disappear, when the page is fully loaded.