text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Extension 3094


For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article number G2280.003.094
Total length (mm) 29
Connection size socket side 3/8 inch
Connection size at tool side 3/8 inch
Accessories Yes
Part No
Packed per 1

Specifications

Total length (mm) 29
Connection size socket side 3/8 inch
Connection size at tool side 3/8 inch
Accessories Yes
Part No
Brand Gedore

Description

For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2280.003.094
EAN 4010886623770
UBB 240122066295
UNSPSC 27110000
Manufacturer article nr  6237760
Do not close this page. This message will disappear, when the page is fully loaded.