text.skipToContent text.skipToNavigation

Gedore Extension 3/8 5 / 125mm


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, The extension is able to pivot up to 15°, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article number 2J205152
Length (mm) 125
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 10
Square rod 10 mm (3/8 inch)
Packed per 1

Specifications

Length (mm) 125
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 10
Square rod 10 mm (3/8 inch)
Tested according to ISO 3316 No
VDE tested No
Brand Gedore

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, The extension is able to pivot up to 15°, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number 2J205152
EAN 4010886858219
UBB 500632594726
UNSPSC 27111711
Manufacturer article nr  1845756
Do not close this page. This message will disappear, when the page is fully loaded.