text.skipToContent text.skipToNavigation

Gedore Extension 3/8 3 / 76mm


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, The extension is able to pivot up to 15°, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article number 5Y536979
Length 76
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 10
Square rod 10 mm (3/8 inch)
Packed per 1

Specifications

Length 76
Isolation protection 1000 V No
Connection size 3/8 inch
Connection size (mm) 10
Square rod 10 mm (3/8 inch)
Tested according to ISO 3316 No
VDE tested No
Brand GEDORE

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, The extension is able to pivot up to 15°, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number 5Y536979
EAN 4010886858592
UBB 500632594569
UNSPSC 27111711
Manufacturer article nr  1874381
Do not close this page. This message will disappear, when the page is fully loaded.