text.skipToContent text.skipToNavigation

Gedore Extension 1990-2.1/2


For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised

Article number
Surface protection Chromium-plated
Length 64
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.5
Packed per 1

Specifications

Surface protection Chromium-plated
Length 64
Isolation protection 1000 V No
Connection size 1/2 inch
Connection size (mm) 12.5
Square rod 12.5 mm (1/2 inch)
Tested according to ISO 3316 Yes
VDE tested No
Brand Gedore

Description

For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised

Article numbers

Article number G2278.019.902
EAN 4010886614358
UBB 240122042932
UNSPSC 27110000
Manufacturer article nr  6143510

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.