text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque screwdriver accessories
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque screwdriver accessories
3W847667
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore ETP 3150 Electronic Torsion Tester for Testing Torque Wrench 300-3150Nm 1-1/2" Square Drive
Add to catalogue
Article number
3W847667
Design
Other
Total length (mm)
280
Max. torque (Nm)
3150
Accessories
Yes
Part
No
View all specifications
Specifications & standards
Downloads
Specifications
Design
Other
Total length (mm)
280
Max. torque (Nm)
3150
Accessories
Yes
Part
No
Brand
Gedore
Model
ETP 3150
Download as PDF
Print
Description
5 models in the range of 0.5 to 3150 N·m, Vertical and horizontal testing according to DIN EN ISO 6789, Electronic torque tester integrated with measurement electronics, Robust housing from aluminium cast (except ETP 3150) with separate or detachable operating display, Serial interface RS232 for PC, Traceable to national standards, ETP 15 with integrated overload protection and tool for manual resetting after unintended overload, Torque reading precision +/- 1 %, +/- 1 digit from reading figure, Factory certificate based on VDI 2646, Optional certificate as per DAkkS-DKD-R 3-8, Optional certificate as per DAkkS-DKD-R 3-8, A large LC graphic display, Wide measuring range in N·m, can be switched to cN·m, lbf·ft or lbf·in (model dependant), Power supply unit with EURO plug (UK, US, AUS-adaptor on request), Scope of delivery: Operating display, display holder incl. cable, software incl. connection cable for PC, Adapter cable RS232 to USB optionally available (Code 1957880)
Article numbers
Article number
3W847667
EAN
4002805933008
UBB
500642893464
UNSPSC
27111739
Manufacturer article nr
2795884
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering