text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque wrenches
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
7O963337
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore ET2SKA 300 Torque Wrench 14 x 18mm 30Nm 753mm
Add to catalogue
Article number
7O963337
Insulated
No
Electronic
Yes
Weight
1840
Total length (mm)
753
Isolation protection 1000 V
No
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
No
Electronic
Yes
Weight
1840
Total length (mm)
753
Isolation protection 1000 V
No
Connection size
1/2 inch
Tightening moment (Nm)
['30.000', '300.000']
Screwdriver model
No
Accuracy according to ISO 6789 (%)
1
VDE tested
No
Brand
Gedore
Model
ET2SKA 300
Type
Torque Wrench
Download as PDF
Print
Description
Tightening check for torque/rotary angle, Optical, acoustic and sensory signalling on reaching the set bolting parameter/with additional visualisation of screw tightening by means of LED progress bar, Software-enabling graphics evaluation, Marked contrast graphics display with backdrop lighting, Drive: Spigot end 22/28 mm, 1/4" square drive or 9x12/14x18 mm rectangular cavity with pin-locking mechanism. The installation size determines the drive, No. ET2SKA 150 and No. ET2SKA 300 incl. 1/2" reversible ratchet, For use in barely accessible places, Special tools on request, Lightweight and robust: The aluminium housing and ergonomic handle ensure easy, safe handling - even with large tightening torques, Tool holding fixture, as from ET2SKA 150 120° rotatable to the aluminium housing, Function keys: Easy to use, Calibration at the push of a button, Side ergonomic operating key, Convertible from N·m to lbf·ft via software, Use: Mini-batch assembly, Quality assurance, Test labs and testing departments, Alternate-Tool for assembly workstations, Corrective work places, Inspection and analysis of bolted connections, Features: Large field of operation: 5 models in the range from 2 to 1000 N·m, Tool holding fixture 1/4" square, 9x12, 14x18 rectangular cavity with pin-locking mechanism, 22 and 28 mm spigot end (model dependent), Signalling: visual (LED progress bar), acoustic (beep), sensory (vibration), Traceable to national standards, Torque reading precision +/- 1 %, +/- 1 digit from reading figure
Article numbers
Article number
7O963337
EAN
4002805932926
UBB
500642448616
UNSPSC
27111715
Manufacturer article nr
2795620
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering