text.skipToContent text.skipToNavigation

Gedore Engineers pliers 8245-160 TL


Universal model with slimline head, ideal for confined spaces, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, For flat and round material, For medium-hard wire, 1.6 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non

Article number G3045.400.160
Insulated Yes
Surface protection Chromium-plated
Weight 167
Length 160
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Weight 167
Length 160
Isolation protection 1000 V No
Cut sticking out No
Material Steel
Jaw length (mm) 34
With diagonal cutting nipper Yes
Low spark model No
Head width (mm) 23
Strip range diameter (mm) 1.6 - 1.6
Grip design 2-components
With impact protection No
ESD tested No
Handle cover Other
Forged No
Head height (mm) 8.8
VDE tested No

Description

Universal model with slimline head, ideal for confined spaces, Induction-hardened precision cutting edges, hardness 62 - 64 HRC, For flat and round material, For medium-hard wire, 1.6 mm, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles, TL = steel-grey, with blue dipped non-slip handles, TL = steel-grey, with blue dipped non-slip handles

Article numbers

Article number G3045.400.160
EAN 4010886673003
UBB 203102214012
UNSPSC 27112139
Manufacturer article nr  6730050
Do not close this page. This message will disappear, when the page is fully loaded.