text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Engineers hammer 600 IH 300 gr


The edges of the flat side of the head are induction hardened, With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-per

Article number G4904.000.300
Design Other
Antimagnetic No
Length 300
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length 300
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 300
Weight total (g) 502
Interchangeable tip No
Material head Steel
With nail extractor No
With stick protection Yes
With nail holder No
Brand Gedore

Description

The edges of the flat side of the head are induction hardened, With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number G4904.000.300
EAN 4010883858403
UBB 203110063633
UNSPSC 27111602
Manufacturer article nr  8584040
Do not close this page. This message will disappear, when the page is fully loaded.