text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Engineers hammer 600 IH 1500 gr

Article number G4904.001.500
Design Other
Length 380
Material stick Wood
Non-rebound No
Low spark model No

Specifications

Design Other
Length 380
Material stick Wood
Non-rebound No
Low spark model No
Weight head (g) 1500
Weight total (g) 1908
Material head Steel
With stick protection Yes
Brand Gedore

Description

The edges of the flat side of the head are induction hardened, With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number G4904.001.500
EAN 4010883858755
UBB 203110064219
UNSPSC 27111602
Manufacturer article nr  8587570
Do not close this page. This message will disappear, when the page is fully loaded.