text.skipToContent text.skipToNavigation

Gedore Engineers hammer 600 E 800 gr


With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured ash handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join

Article number G4900.000.800
Design Other
Antimagnetic No
Length 350
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length 350
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 800
Weight total (g) 1135
Interchangeable tip No
Material head Steel
With nail extractor No
With stick protection Yes
With nail holder No
Brand GEDORE

Description

With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured ash handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number G4900.000.800
EAN 4010883858243
UBB 203110061165
UNSPSC 27111602
Manufacturer article nr  8582420
Do not close this page. This message will disappear, when the page is fully loaded.