text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Engineers hammer 600 E 1000 g


With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured ash handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join

Article number G4900.001.000
Design Chisel hammer
Antimagnetic No
Length 360
Material stick Other
Magnetic No
Packed per 1

Specifications

Design Chisel hammer
Antimagnetic No
Length 360
Material stick Other
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 1000
Weight total (g) 1326
Interchangeable tip No
With nail extractor No
With stick protection Yes
With nail holder No
Brand Gedore

Description

With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, Doubly contoured ash handle DIN 5111 with extra long, hardened steel handle protective sleeve, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number G4900.001.000
EAN 4010883858250
UBB 203110061249
UNSPSC 27111602
Manufacturer article nr  8582500
Do not close this page. This message will disappear, when the page is fully loaded.