text.skipToContent text.skipToNavigation

Gedore Drift punch 99 10-3


Acc. to DIN 6458, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article number G4967.030.001
Shaft diameter (mm) 10
Length (mm) 120
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Diameter tip (mm) 3
Packed per 1

Specifications

Shaft diameter (mm) 10
Length (mm) 120
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Diameter tip (mm) 3
Shank shape Octagonal
Brand Gedore

Description

Acc. to DIN 6458, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article numbers

Article number G4967.030.001
EAN 4010883870917
UBB 203116104878
UNSPSC 27111505
Manufacturer article nr  8709190
Do not close this page. This message will disappear, when the page is fully loaded.