text.skipToContent text.skipToNavigation

Gedore Double open ended wrench set 6-10 10 pieces


Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Slim pattern, oval shaft, GEDORE vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Jaw: ground precisely to exact nominal size for optimum contact areas, Secure grip thanks to slim profile shaft, Overloading indicated by deformation, Top-grade industrial quality for the hardest of continuous u

Article number G2130.001.785
Surface protection Chromium-plated
Packaging Other
Number of ring spanners 0
Number of open-end spanners 10
Total number of tools 10
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Other
Number of ring spanners 0
Number of open-end spanners 10
Total number of tools 10
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 0
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 0
Wrench width (mm) ['6.000', '27.000']

Description

Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Slim pattern, oval shaft, GEDORE vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Jaw: ground precisely to exact nominal size for optimum contact areas, Secure grip thanks to slim profile shaft, Overloading indicated by deformation, Top-grade industrial quality for the hardest of continuous use, Chrome-vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2130.001.785
EAN 4010886607756
UBB 240120102373
UNSPSC 27111726
Manufacturer article nr  6077540
Do not close this page. This message will disappear, when the page is fully loaded.