text.skipToContent text.skipToNavigation

Gedore Double open ended wrench 895 17x22 mm


Jaw set at 15°, GEDORE vanadium steel 31CrV3, Manganese-phosphate finish up to 34x36 mm, steel-grey up from 36x41 mm and larger, * not standardised, Jaw set at 15°, Secure grip thanks to profile shaft - very ergonomic and handy, Overloading indicated by deformation

Article number
Surface protection Other
Length 192
Isolation protection 1000 V No
Wrench size large (mm) 22
Wrench size small (mm) 17
Packed per 1

Specifications

Surface protection Other
Length 192
Isolation protection 1000 V No
Wrench size large (mm) 22
Wrench size small (mm) 17
Single wrench model No
Low spark model No
Height of head small (mm) 8
Head width small (mm) 36
Head width large (mm) 46
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand GEDORE

Description

Jaw set at 15°, GEDORE vanadium steel 31CrV3, Manganese-phosphate finish up to 34x36 mm, steel-grey up from 36x41 mm and larger, * not standardised, Jaw set at 15°, Secure grip thanks to profile shaft - very ergonomic and handy, Overloading indicated by deformation

Article numbers

Article number G2107.017.022
EAN 4010886658642
UBB 203120569041
UNSPSC 27111726
Manufacturer article nr  6586420

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.