text.skipToContent text.skipToNavigation

Gedore 6-120 Double Open Ended Spanner Set in Carton 6-32mm Chrome Plated 12-Piece


Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Slim pattern, oval shaft, GEDORE vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Jaw: ground precisely to exact nominal size for optimum contact areas, Secure grip thanks to slim profile shaft, Overloading indicated by deformation, Top-grade industrial quality for the hardest of continuous u

Cod Articol G2130.001.800
Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 12
Total number of tools 12
Number of swivelhead spanners 0
Ambalat la 1

Specificații

Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 12
Total number of tools 12
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 0
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 0
Wrench width (mm) ['6.000', '32.000']
Brand Gedore
Weight per piece (g) 2355
Model 6-120
Type Double Open Ended Spanner Set

Descriere

Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Slim pattern, oval shaft, GEDORE vanadium steel 31CrV3, chrome-plated, Satin non-glare finish, Jaw: ground precisely to exact nominal size for optimum contact areas, Secure grip thanks to slim profile shaft, Overloading indicated by deformation, Top-grade industrial quality for the hardest of continuous use, Chrome-vanadium steel 31CrV3, chrome-plated

Numerele articolelor

Cod Articol G2130.001.800
EAN 4010886607787
UBB 240120102605
UNSPSC 27111726
Nr. articol producător 6077890
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.