text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Double ended socket wrench 25 PK 6mm


Deep bores above the hexagon heads to take long studs, Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately), Chrome-plated, Chrome-plated, Chrome-plated, tips gun-metal finish

Article number G2452.060.001
Flexible No
Surface protection Chromium-plated
Wrench width (mm) 6
Total length (mm) 105
Isolation protection 1000 V No
Packed per 1

Specifications

Flexible No
Surface protection Chromium-plated
Wrench width (mm) 6
Total length (mm) 105
Isolation protection 1000 V No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 6
Wrench size small (mm) 6
Suitable for tommy bar Yes
Brand Gedore

Description

Deep bores above the hexagon heads to take long studs, Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately), Chrome-plated, Chrome-plated, Chrome-plated, tips gun-metal finish

Article numbers

Article number G2452.060.001
EAN 4010886825839
UBB 500503818428
UNSPSC 27111725
Manufacturer article nr  1616323
Do not close this page. This message will disappear, when the page is fully loaded.