text.skipToContent text.skipToNavigation

Gedore Double ended ring wrench VDE 2 E 8 mm


VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article number
Length 170
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 8
Wrench size small (mm) 8
Packed per 1

Specifications

Length 170
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 8
Wrench size small (mm) 8
Single wrench model Yes
Low spark model No
Half moon model No
Ratcheting model No
Open model No

Description

VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article numbers

Article number G3101.080.001
EAN 4010886603581
UBB 203120579024
UNSPSC 27111743
Manufacturer article nr  6035890

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.