text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Double ended ring wrench VDE 2 E 15 mm


VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article number
Length 215
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 15
Wrench size small (mm) 15
Packed per 1

Specifications

Length 215
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 15
Wrench size small (mm) 15
Single wrench model Yes
Low spark model No
Half moon model No
Ratcheting model No
Open model No
Brand Gedore

Description

VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article numbers

Article number G3101.150.001
EAN 4010886603659
UBB 203120579776
UNSPSC 27111743
Manufacturer article nr  6036510

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.