text.skipToContent text.skipToNavigation

Gedore Double-ended ring spanner 400 12 x 14 mm 170 mm open, with hexagon


Ring 15° offset from shaft, Hexagon gap 30° offset, UD-section at 15° offset, Sizes 8x10 to 12x14 mm with hexagon, For applications involving hydraulic/brake lines, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Hexagonal opening 30° offset, UD profile opening 15° offset

Article number
Surface protection Chromium-plated
Length (mm) 170
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 14
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 170
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 14
Wrench size small (mm) 12
Single wrench model No
Low spark model No
Height of head small (mm) 9.5
Height of head large (mm) 11.2
Half moon model No
Head width small (mm) 24
Head width large (mm) 28
Ratcheting model No
Point count 12
Open model Yes
Brand Gedore

Description

Ring 15° offset from shaft, Hexagon gap 30° offset, UD-section at 15° offset, Sizes 8x10 to 12x14 mm with hexagon, For applications involving hydraulic/brake lines, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Hexagonal opening 30° offset, UD profile opening 15° offset

Article numbers

Article number G2140.012.014
EAN 4010886605745
UBB 240120085123
UNSPSC 27111743
Manufacturer article nr  6057430

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.