text.skipToContent text.skipToNavigation

Gedore Double-ended ring spanner 4 46 x 50 mm 473 mm straight


Flat pattern, Thin walled rings, UD-profile, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, *not standardised

Article number
Surface protection Chromium-plated
Length 473
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 50
Packed per 1

Specifications

Surface protection Chromium-plated
Length 473
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 50
Wrench size small (mm) 46
Single wrench model No
Low spark model No
Height of head small (mm) 16.5
Half moon model No
Head width small (mm) 66
Head width large (mm) 71.5
Ratcheting model No
Open model No
Brand Gedore

Description

Flat pattern, Thin walled rings, UD-profile, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, *not standardised

Article numbers

Article number G2135.046.050
EAN 4010886605660
UBB 203120444393
UNSPSC 27111743
Manufacturer article nr  6056620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.