text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Double-ended ring spanner 2 6 x 7 mm 170 mm deep offset


Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Satin non-glare finish, Carefully forged and professionally machined: Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force, High bending strength - does not fracture or splinter when overloaded, thus

Article number
Surface protection Chromium-plated
Length 170
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 7
Packed per 1

Specifications

Surface protection Chromium-plated
Length 170
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 7
Wrench size small (mm) 6
Single wrench model No
Low spark model No
Height of head small (mm) 5.6
Height of head large (mm) 6.6
Half moon model No
Head width small (mm) 10.5
Head width large (mm) 12
Ratcheting model No
Point count 12
Open model No
Brand Gedore

Description

Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Satin non-glare finish, Carefully forged and professionally machined: Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force, High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury, Overloading indicated by deformation, For extremely deep or inset bolts, Top-grade industrial quality for the hardest of continuous use

Article numbers

Article number G2144.006.007
EAN 4010886601532
UBB 240120122090
UNSPSC 27111743
Manufacturer article nr  6015350

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.