text.skipToContent text.skipToNavigation

Gedore D32 FMU-2 Socket Set in Sheet Steel Case Bihex 22-60mm 3/4" Drive 16-Piece


Accessories made from GEDORE vanadium steel 31CrV3, Set U-2 with fine toothed, dial change ratchet, Set Z-94 with ratchet with square coupler, In GEDOREvblue sheet steel case, Dimensions: 555 x 230 x 80 mm, Dimensions: 555 x 230 x 80 mm

Article number G2293.001.835
Packaging Case
Connection size 3/4 inch
Number of socket spanners 12
Total number of tools 16
Connection size (mm) 20
Packed per 1

Specifications

Packaging Case
Connection size 3/4 inch
Number of socket spanners 12
Total number of tools 16
Connection size (mm) 20
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Gedore
Weight per piece (g) 13200
Commodity code 8204200000
Type Socket Set

Description

Accessories made from GEDORE vanadium steel 31CrV3, Set U-2 with fine toothed, dial change ratchet, Set Z-94 with ratchet with square coupler, In GEDOREvblue sheet steel case, Dimensions: 555 x 230 x 80 mm, Dimensions: 555 x 230 x 80 mm

Article numbers

Article number G2293.001.835
EAN 4010886628126
UBB 203122610173
UNSPSC 27111703
Manufacturer article nr  6281230
Do not close this page. This message will disappear, when the page is fully loaded.