text.skipToContent text.skipToNavigation

Gedore DMK 750 Torque Wrench 20mm 150Nm 1228.2mm


Use: Controlled screw tightening in the most common range of 150 - 750 N·m / 110 - 550 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades, Features: Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximu

Položka č. 1H781046
Insulated No
Electronic No
Weight 5019
Total length (mm) 1228.2
Isolation protection 1000 V No
Ambalat la 1

technické údaje

Insulated No
Electronic No
Weight 5019
Total length (mm) 1228.2
Isolation protection 1000 V No
Connection size 3/4 inch
With signal tone Yes
Tightening moment (Nm) ['150.000', '750.000']
Head width (mm) 69
Connection size (mm) 20
Step size adjustment (Nm) 10
Accuracy scale division (Nm) 1
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 38
With scale Yes
VDE tested No
Brand Gedore
Model DMK 750
Type Torque Wrench

Popis

Use: Controlled screw tightening in the most common range of 150 - 750 N·m / 110 - 550 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades, Features: Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard, For controlled bi-directional tightening, Models DMK: 1/2" mushroom head interchangeable square with push-button releasing and a ball-locking mechanism. From Model No. DMK 400 with 3/4" push-through square and a pin-locking mechanism, Sturdy, varnished tubular steel construction, with zinc-plated ratchet head and top-grade plastic parts, Ergonomically shaped plastic handgrip with calibration aid, Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wanted, With micrometre scale for main N·m scale for setting interim values, Release system triggers a tactile and audible signal, Ergonomic system for torque adjustment with reference symbol, Provision for rapid setting with hexagon allen key, not included, Secured adjusting/setting system

Čísla materiálu

Položka č. 1H781046
EAN 4002805931424
UBB 500632577739
UNSPSC 27111715
Číslo materiálu výrobcu 2641283
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.