text.skipToContent text.skipToNavigation

Gedore Crow foot wrench 3114 18 mm


Opening at right angle to shaft for maximum accessibility Gedore vanadium steel 31CrV3, chrome-plated No. 3114 = Delivery without tommy bar No. DS 3114 = Delivery with tommy bar 26 D

Article number G2478.180.001
Surface protection Chromium-plated
Length 200
Isolation protection 1000 V No
Wrench size large (mm) 18
Wrench size small (mm) 18
Packed per 1

Specifications

Surface protection Chromium-plated
Length 200
Isolation protection 1000 V No
Wrench size large (mm) 18
Wrench size small (mm) 18
Single wrench model No
Low spark model No
Height of head small (mm) 7
Head width small (mm) 37
With tommy bar No
Suitable for tommy bar Yes
Right-angled wrench model Yes
VDE tested No

Description

Crowfoot spanner

Article numbers

Article number G2478.180.001
EAN 4010886667705
UBB 240232981516
UNSPSC 27111726
Manufacturer article nr  6677060
Do not close this page. This message will disappear, when the page is fully loaded.