text.skipToContent text.skipToNavigation

Gedore Cross cut chisel 96-250


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished

Article number G4958.000.250
Surface protection Other
Length 250
Chisel width (mm) 9
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
Packed per 1

Specifications

Surface protection Other
Length 250
Chisel width (mm) 9
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 23
Shaft height (mm) 13
Shank shape Flat oval
Brand GEDORE

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished

Article numbers

Article number G4958.000.250
EAN 4010883870252
UBB 203116104464
UNSPSC 27111901
Manufacturer article nr  8702500
Do not close this page. This message will disappear, when the page is fully loaded.