text.skipToContent text.skipToNavigation

Gedore Construction ratchet 29 36x41 mm


Especially in steel construction and scaffolding, Especially suitable for steel and scaffolding construction

Article number G2305.036.041
Insulated No
Height 74
Weight 1377
Antimagnetic No
Length (mm) 495
Packed per 1

Specifications

Insulated No
Height 74
Weight 1377
Antimagnetic No
Length (mm) 495
Isolation protection 1000 V No
Connection size Other
Explosion-proof No
With handle No
Trough-feed model No
Universal joint No
Connection size (mm) 41
Reversible Yes
Construction ratchet Yes
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets No
VDE tested No
Brand Gedore

Description

Especially in steel construction and scaffolding, Especially suitable for steel and scaffolding construction

Article numbers

Article number G2305.036.041
EAN 4010886626313
UBB 240120674686
UNSPSC 27111711
Manufacturer article nr  6263170
Do not close this page. This message will disappear, when the page is fully loaded.