text.skipToContent text.skipToNavigation

Gedore Combination wrench set 3300993 15 pieces


Acc. to DIN 3113, Form A, ISO 3318, ISO 7738, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, In the holder

Article number 9Y664184
Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 15
Number of swivelhead spanners 0
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 15
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 15
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 0
Wrench width (mm) ['6.000', '32.000']

Description

Acc. to DIN 3113, Form A, ISO 3318, ISO 7738, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, In the holder

Article numbers

Article number 9Y664184
EAN 4060833009935
UBB 500694972174
UNSPSC 27110000
Manufacturer article nr  3300993
Do not close this page. This message will disappear, when the page is fully loaded.