text.skipToContent text.skipToNavigation

Gedore Combination wrench 7 5/16AF


Acc. to DIN 3113, Form A, ISO 3318, ISO 7738, Chrome-vanadium steel 31CrV3, chrome-plated, Carefully forged and professionally machined, Slim jaw and jaw walls make this spanner lighter overall, Overloading indicated by deformation, Secure grip thanks to hollow shaft - very ergonomic and handy, Glare-free look due to matt chrome, Carefully forged and pr

Article number
Length
Surface protection Chromium-plated
Weight 24
Isolation protection 1000 V No
Cranked No
Packed per 1

Specifications

Length 120
Surface protection Chromium-plated
Weight 24
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 5/16 inch
Head width open end (mm) 19.8
Head width socket/ring/ratchet (mm) 12.7
Head height open end (mm) 3.8
Head height socket/ring/ratchet (mm) 6
Wrench width socket/ring/ratchet (inch) 5/16 inch
Ratcheting model No
Point count 12
VDE tested No
Brand GEDORE

Description

Acc. to DIN 3113, Form A, ISO 3318, ISO 7738, Chrome-vanadium steel 31CrV3, chrome-plated, Carefully forged and professionally machined, Slim jaw and jaw walls make this spanner lighter overall, Overloading indicated by deformation, Secure grip thanks to hollow shaft - very ergonomic and handy, Glare-free look due to matt chrome, Carefully forged and professionally machined, High industrial quality for heavy continuous stress

Article numbers

Article number G2110.079.001
EAN 4010886609880
UBB 203122576275
UNSPSC 27111726
Manufacturer article nr  6098890

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.