text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Combination spanners
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Combination spanners
Combination spanners
4G001236
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore Combination wrench 34mm
Add to catalogue
Article number
4G001236
Length (mm)
Wrench width open end (mm)
Weight
624
Isolation protection 1000 V
No
Cranked
No
View all specifications
Specifications & standards
Downloads
Specifications
Length (mm)
420
Wrench width open end (mm)
34
Weight
624
Isolation protection 1000 V
No
Cranked
No
Low spark model
No
With tommy bar
No
Suitable for tommy bar
No
Wrench width socket/ring/ratchet (mm)
34
Head width open end (mm)
72
Head width socket/ring/ratchet (mm)
49
Head height open end (mm)
10
Head height socket/ring/ratchet (mm)
19
Ratcheting model
No
Point count
12
VDE tested
No
Brand
Gedore
Download as PDF
Print
Description
Acc. to DIN 3113, Form A, ISO 3318, ISO 7738, Chrome-vanadium steel 31CrV3, chrome-plated, Carefully forged and professionally machined, Slim jaw and jaw walls make this spanner lighter overall, Jaw: ground precisely to exact nominal size for optimum contact areas, Ring: 15° offset from shaft, with UD profile for gentle transmission of force, Overloading indicated by deformation, Secure grip thanks to hollow shaft - very ergonomic and handy, Glare-free look due to matt chrome, Designed for universal use, Top-grade industrial quality for the hardest of continuous use, Size 3 to 5.5 with hexagonal ring, from 6mm with UD profile, * not standardised
Article numbers
Article number
4G001236
EAN
4010886855980
UBB
500642412489
UNSPSC
27111726
Manufacturer article nr
1827987
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering