text.skipToContent text.skipToNavigation

Gedore Combination wrench 1 B 9/16W


GEDORE vanadium steel 31CrV3, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Carefully forged and professionally machined, Ring: 10° offset from shaft, with bi-hex, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use

Article number
Length
Surface protection Chromium-plated
Weight 477
Isolation protection 1000 V No
Cranked Yes
Packed per 1

Specifications

Length 340
Surface protection Chromium-plated
Weight 477
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 9/16 inch
Head width open end (mm) 56
Head width socket/ring/ratchet (mm) 37
Head height open end (mm) 10.3
Head height socket/ring/ratchet (mm) 17.5
Wrench width socket/ring/ratchet (inch) 9/16 inch
Ratcheting model No
Point count 6
VDE tested No
Brand GEDORE

Description

GEDORE vanadium steel 31CrV3, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Carefully forged and professionally machined, Ring: 10° offset from shaft, with bi-hex, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use

Article numbers

Article number G2101.142.001
EAN 4010886601020
UBB 240120120433
UNSPSC 27111726
Manufacturer article nr  6010200

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.