text.skipToContent text.skipToNavigation

Gedore Claw gripper 641


Also suitable for inserting split pins, dowels, etc. in confined areas, Max. gripping capacity 14 mm, Max. gripping capacity 14 mm

Article number G2851.001.770
Clamping spread (mm) 14
Max. size opening (mm) 14
Packed per 1

Specifications

Clamping spread (mm) 14
Max. size opening (mm) 14

Description

Also suitable for inserting split pins, dowels, etc. in confined areas, Max. gripping capacity 14 mm, Max. gripping capacity 14 mm

Article numbers

Article number G2851.001.770
EAN 4010886653159
UBB 203331000539
UNSPSC 27110000
Manufacturer article nr  6531520
Do not close this page. This message will disappear, when the page is fully loaded.