text.skipToContent text.skipToNavigation

Gedore 8000 A 01 Circlip Pliers 3-10mm 90° Angled Tip 130mm

Artikelnummer G3001.020.001
Design Straight
Insulated Yes
With spring Yes
Length (mm) 29
Isolation protection 1000 V No

Specificaties

Design Straight
Insulated Yes
With spring Yes
Length (mm) 29
Isolation protection 1000 V No
Chucking range (mm) 3 - 10
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Gedore
Weight per piece (g) 80
Type Circlip Pliers

Omschrijving

DIN 5254 Form B, 90° angled tips, With opening spring, With clamping protection, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Artikelnummers

Artikelnummer G3001.020.001
EAN 4010886670224
UBB 240100001645
UNSPSC 27112140
Fabrikant artikelnummer 6702270
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.