text.skipToContent text.skipToNavigation

Gedore Ciclip pliers 8000 J 6


Black, tips and lock lever zinc-plated, The toothed bracket stops the pliers legs from straddling beyond the permitted working area, This ensures safe working even in hidden fitting positions, Locking pin can be replaced, Non-crush type release-lever with handle recesses, blue dip-insulated, Precision machined, oil hardened and annealed, E-8000 J = pair

Article number G3006.020.006
Design Straight
Insulated Yes
With spring No
Length 575
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring No
Length 575
Isolation protection 1000 V No
Chucking range (mm) 252 - 400
Suitable for outside locking rings No
Exchangeable tips Yes
VDE tested No
Brand GEDORE

Description

Black, tips and lock lever zinc-plated, The toothed bracket stops the pliers legs from straddling beyond the permitted working area, This ensures safe working even in hidden fitting positions, Locking pin can be replaced, Non-crush type release-lever with handle recesses, blue dip-insulated, Precision machined, oil hardened and annealed, E-8000 J = pair of spare tips, Pair of replacement tips available

Article numbers

Article number G3006.020.006
EAN 4010886670385
UBB 203100013242
UNSPSC 27112140
Manufacturer article nr  6703830
Do not close this page. This message will disappear, when the page is fully loaded.