text.skipToContent text.skipToNavigation

Gedore Ciclip pliers 8000 J 51


Black, tips and lock lever zinc-plated, Lever handle-end blue dip-insulated, Finger protection, Reinforced safety arms, Precision machined, oil hardened and annealed, E-8000 J = pair of spare tips, Pair of replacement tips available

Article number G3006.020.051
Design Straight
Insulated Yes
With spring No
Length (mm) 575
Isolation protection 1000 V Yes
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring No
Length (mm) 575
Isolation protection 1000 V Yes
Chucking range (mm) 122 - 300
Suitable for outside locking rings No
Exchangeable tips Yes
VDE tested No
Brand Gedore

Description

Black, tips and lock lever zinc-plated, Lever handle-end blue dip-insulated, Finger protection, Reinforced safety arms, Precision machined, oil hardened and annealed, E-8000 J = pair of spare tips, Pair of replacement tips available

Article numbers

Article number G3006.020.051
EAN 4010886670477
UBB 203100013812
UNSPSC 27112140
Manufacturer article nr  6704720
Do not close this page. This message will disappear, when the page is fully loaded.