text.skipToContent text.skipToNavigation

Gedore Ciclip pliers 8000 J 41


DIN 5256 Form D, 90° angled tips, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with blue dipped handles, Black, with blue dipped handles

Article number G3005.020.041
Design Right-angled
Insulated Yes
With spring No
Length 65
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated Yes
With spring No
Length 65
Isolation protection 1000 V No
Chucking range (mm) 85 - 140
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand GEDORE

Description

DIN 5256 Form D, 90° angled tips, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with blue dipped handles, Black, with blue dipped handles

Article numbers

Article number G3005.020.041
EAN 4010886670460
UBB 240100001074
UNSPSC 27112140
Manufacturer article nr  6704640
Do not close this page. This message will disappear, when the page is fully loaded.