text.skipToContent text.skipToNavigation

Gedore Ciclip pliers 8000 J 0


DIN 5256 Form C, Straight tips, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with blue dipped handles, Black, with blue dipped handles

Article number G3005.010.000
Design Straight
Insulated Yes
With spring No
Length 41
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring No
Length 41
Isolation protection 1000 V No
Chucking range (mm) 8 - 13
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No

Description

DIN 5256 Form C, Straight tips, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with blue dipped handles, Black, with blue dipped handles

Article numbers

Article number G3005.010.000
EAN 4010886670323
UBB 240100000167
UNSPSC 27112140
Manufacturer article nr  6703240
Do not close this page. This message will disappear, when the page is fully loaded.