text.skipToContent text.skipToNavigation

Gedore Ciclip pliers 8000/AG A21G


For retaining rings Seeger as well as Benzing, Similar to DIN 5254 Form B, 90° angled tips, With opening spring and adjusting screw to limit opening, High degree of assembly reliability, the limit opening rules out any over-tensioning of the smallest of retaining rings, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machine

Article number G3000.020.021
Design Right-angled
Insulated Yes
With spring Yes
Length (mm) 45
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated Yes
With spring Yes
Length (mm) 45
Isolation protection 1000 V No
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Gedore

Description

For retaining rings Seeger as well as Benzing, Similar to DIN 5254 Form B, 90° angled tips, With opening spring and adjusting screw to limit opening, High degree of assembly reliability, the limit opening rules out any over-tensioning of the smallest of retaining rings, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Article numbers

Article number G3000.020.021
EAN 4010886670088
UBB 240100002635
UNSPSC 27112140
Manufacturer article nr  6700810
Do not close this page. This message will disappear, when the page is fully loaded.