text.skipToContent text.skipToNavigation

Gedore Ciclip pliers 8000 A 61


Tips and lock lever zinc-plated, Lever handle-end red dip-insulated, Finger protection, Reinforced safety arms, Precision machined, oil hardened and annealed, E-8000 A = pair of spare tips, Pair of replacement tips available

Article number G3001.020.061
Design Straight
Insulated Yes
With spring No
Length (mm) 585
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring No
Length (mm) 585
Isolation protection 1000 V No
Chucking range (mm) 225 - 400
Suitable for outside locking rings Yes
Exchangeable tips Yes
VDE tested No
Brand Gedore

Description

Tips and lock lever zinc-plated, Lever handle-end red dip-insulated, Finger protection, Reinforced safety arms, Precision machined, oil hardened and annealed, E-8000 A = pair of spare tips, Pair of replacement tips available

Article numbers

Article number G3001.020.061
EAN 4010886671849
UBB 240100029471
UNSPSC 27112140
Manufacturer article nr  6718430
Do not close this page. This message will disappear, when the page is fully loaded.