text.skipToContent text.skipToNavigation

Gedore Ciclip pliers 8000 A 5


Black, tips and lock lever zinc-plated, The toothed bracket stops the pliers legs from straddling beyond the permitted working area, This ensures safe working even in hidden fitting positions, Locking pin can be replaced, Non-crush type release-lever with handle recesses, red dip-insulated, Precision machined, oil hardened and annealed, E-8000 A = pair

Article number G3002.020.005
Design Straight
Insulated Yes
With spring No
Length 555
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring No
Length 555
Isolation protection 1000 V No
Chucking range (mm) 122 - 300
Suitable for outside locking rings Yes
Exchangeable tips Yes
VDE tested No
Brand GEDORE

Description

Black, tips and lock lever zinc-plated, The toothed bracket stops the pliers legs from straddling beyond the permitted working area, This ensures safe working even in hidden fitting positions, Locking pin can be replaced, Non-crush type release-lever with handle recesses, red dip-insulated, Precision machined, oil hardened and annealed, E-8000 A = pair of spare tips, Pair of replacement tips available

Article numbers

Article number G3002.020.005
EAN 4010886670187
UBB 203100011832
UNSPSC 27112140
Manufacturer article nr  6701890
Do not close this page. This message will disappear, when the page is fully loaded.