text.skipToContent text.skipToNavigation

Gedore Ciclip pliers 8000 A 4


DIN 5254 Form A, Straight tips, With opening spring, With clamping protection, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Article number G3001.010.004
Design Straight
Insulated Yes
With spring Yes
Length 85.5
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring Yes
Length 85.5
Isolation protection 1000 V No
Chucking range (mm) 85 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No

Description

DIN 5254 Form A, Straight tips, With opening spring, With clamping protection, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Article numbers

Article number G3001.010.004
EAN 4010886670170
UBB 240100001561
UNSPSC 27112140
Manufacturer article nr  6701700
Do not close this page. This message will disappear, when the page is fully loaded.