text.skipToContent text.skipToNavigation

Gedore Ciclip pliers 8000 A 21


DIN 5254 Form B, 90° angled tips, With opening spring, With clamping protection, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Article number G3001.020.021
Design Straight
Insulated Yes
With spring Yes
Length 43
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring Yes
Length 43
Isolation protection 1000 V No
Chucking range (mm) 19 - 60
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand GEDORE

Description

DIN 5254 Form B, 90° angled tips, With opening spring, With clamping protection, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Article numbers

Article number G3001.020.021
EAN 4010886670248
UBB 240100001801
UNSPSC 27112140
Manufacturer article nr  6702430
Do not close this page. This message will disappear, when the page is fully loaded.