text.skipToContent text.skipToNavigation

Gedore Caliper face spanner 44 3 mm


Special sizes on request, GEDORE vanadium steel 31CrV3, manganese-phosphated, Special sizes available on request

Article number G2179.030.001
Design Caliper face spanner
Length (mm) 178
Pin diameter (mm) 2.9
Wrench width (mm) 3 - 3
Brand Gedore
Packed per 1

Specifications

Design Caliper face spanner
Length (mm) 178
Pin diameter (mm) 2.9
Wrench width (mm) 3 - 3
Brand Gedore

Description

Special sizes on request, GEDORE vanadium steel 31CrV3, manganese-phosphated, Special sizes available on request

Article numbers

Article number G2179.030.001
EAN 4010886635445
UBB 240122613682
UNSPSC 27111726
Manufacturer article nr  6354480
Do not close this page. This message will disappear, when the page is fully loaded.