text.skipToContent text.skipToNavigation

Gedore Caliper 710


For internal and external measurements, with polished tips, depth gauge and high-speed setting, Graduated in mm and inches, vernier 1/20 and 1/128", In leather wallet, In leather wallet

Article number G2885.000.135
Length (mm) 213
Digital indication No
Depth dimension Yes
Accuracy (mm) 0.05
Measuring range (mm) ['0.000', '140.000']
Packed per 1

Specifications

Length (mm) 213
Digital indication No
Depth dimension Yes
Accuracy (mm) 0.05
Measuring range (mm) ['0.000', '140.000']
Metric graduation Yes
Imperial graduation Yes
Brand Gedore

Description

For internal and external measurements, with polished tips, depth gauge and high-speed setting, Graduated in mm and inches, vernier 1/20 and 1/128", In leather wallet, In leather wallet

Article numbers

Article number G2885.000.135
EAN 4010886655504
UBB 203195002688
UNSPSC 27111806
Manufacturer article nr  6555030
Do not close this page. This message will disappear, when the page is fully loaded.