text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore Digital Measuring Caliper 0-150mm 230mm Length


Stainless steel, hardened, Switchable from mm to inch, Measuring range 0 - 150 mm/6“, Data output (mini-USB), Zeroing in any position, Measurement beak finely smoothed and lapped, Large LCD display (digit height 9 mm), Can be used with or without thumb roller (replacement part without thumb roller included in delivery for self-mounting), In sturdy protective case, In sturdy plastic case

Article number G2885.000.230
Length (mm) 230
Digital indication Yes
Depth dimension Yes
Accuracy (mm) 0.01
Measuring range (mm) 0
Packed per 1

Specifications

Length (mm) 230
Digital indication Yes
Depth dimension Yes
Accuracy (mm) 0.01
Measuring range (mm) 0
Material Stainless steel
Metric graduation Yes
Imperial graduation Yes
Brand Gedore
Weight per piece (g) 50
Commodity code
Type Digital Measuring Caliper

Description

Stainless steel, hardened, Switchable from mm to inch, Measuring range 0 - 150 mm/6“, Data output (mini-USB), Zeroing in any position, Measurement beak finely smoothed and lapped, Large LCD display (digit height 9 mm), Can be used with or without thumb roller (replacement part without thumb roller included in delivery for self-mounting), In sturdy protective case, In sturdy plastic case

Article numbers

Article number G2885.000.230
EAN 4010886655009
UBB 240195242062
UNSPSC 27111806
Manufacturer article nr  6550070
Do not close this page. This message will disappear, when the page is fully loaded.