text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Cable knife 0519-09 cm


Folding, Universal use, Extremely sharp, C70 carbon steel blade, Weatherproof hardwood handle, Weatherproof hardwood handle

Article number G4235.000.090
Length of blade (mm) 90
Extendable No
Total length (mm) 195
Foldable Yes
Isolation protection 1000 V No
Packed per 1

Specifications

Length of blade (mm) 90
Extendable No
Total length (mm) 195
Foldable Yes
Isolation protection 1000 V No
With interlocking No
With protective cover No
With scraper No
With floating shoe No
Cable knife Yes
Retractable knife No
Self retracting No
Brand Gedore

Description

Folding, Universal use, Extremely sharp, C70 carbon steel blade, Weatherproof hardwood handle, Weatherproof hardwood handle

Article numbers

Article number G4235.000.090
EAN 4036535051305
UBB 240187060365
UNSPSC 27111503
Manufacturer article nr  9113050
Do not close this page. This message will disappear, when the page is fully loaded.