text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Gamme
Gamme de produits
Fixations
C-Parts
Outils et EPI
Leading standard
Normes DIN
Normes ISO
Lubrinox
Expert en fixations
Large gamme
Spécifique à l'industrie
Kitting pour les fixations
Innovations
Vers notre webshop
Commandez directement via notre webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Cable knives
All categories
Automobile & flotte
Entretien et nettoyage
Fixations
Fournitures électriques
Hydraulique, pneumatique et plomberie
Matériel de manutention et de stockage
Meulage & Ponçage
Outils pneumatiques
Outils à main
Outils électriques
Produits chimiques et rubans
Produits de sécurité
Usinage
Équipement de soudage, de brasage et de gaz
Quick Search
X
Search
Reset
Home
Hand tools
Knives & scissors
Stripknive & cable knives
Cable knives
G4238.000.070
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore Cable knife 0063-08 cm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
G4238.000.070
Length of blade (mm)
80
Extendable
No
Total length (mm)
200
Foldable
Yes
Isolation protection 1000 V
No
With interlocking
No
With protective cover
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Length of blade (mm)
80
Extendable
No
Total length (mm)
200
Foldable
Yes
Isolation protection 1000 V
No
With interlocking
No
With protective cover
No
With scraper
No
With floating shoe
No
Cable knife
Yes
Retractable knife
No
Self retracting
No
Brand
Gedore
Download as PDF
Print
Article numbers
Article number
G4238.000.070
EAN
4036535006305
UBB
240637014608
UNSPSC
27111503
Manufacturer article nr
9101200
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering