text.skipToContent text.skipToNavigation

Gedore Cable knife 0042-09 cm


Folding, Universal use, Extremely sharp, C75 carbon steel blade, Weatherproof hardwood handle, Weatherproof hardwood handle

Article number G4237.000.090
Length of blade (mm) 90
Extendable No
Total length (mm) 195
Foldable Yes
Isolation protection 1000 V No
Packed per 1

Specifications

Length of blade (mm) 90
Extendable No
Total length (mm) 195
Foldable Yes
Isolation protection 1000 V No
With interlocking No
With protective cover No
With scraper No
With floating shoe No
Cable knife Yes
Retractable knife No
Self retracting No

Description

Folding, Universal use, Extremely sharp, C75 carbon steel blade, Weatherproof hardwood handle, Weatherproof hardwood handle

Article numbers

Article number G4237.000.090
EAN 4036535004202
UBB 240187060282
UNSPSC 27111503
Manufacturer article nr  9100660
Do not close this page. This message will disappear, when the page is fully loaded.