text.skipToContent text.skipToNavigation

Gedore Builder chisels 240X26X7MM


Forged, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, 104 HS with protective hand guard 108 UNI, With pushed-on protective handle No. 108 UNI

Article number 4S759785
Surface protection Chromated
Length (mm) 240
Chisel width (mm) 26
Material Chrome-vanadium molybdenum (CVM)
With hand protection Yes
Packed per 1

Specifications

Surface protection Chromated
Length (mm) 240
Chisel width (mm) 26
Material Chrome-vanadium molybdenum (CVM)
With hand protection Yes
Shaft width (mm) 26
Shaft height (mm) 7
Brand Gedore

Description

Forged, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, 104 HS with protective hand guard 108 UNI, With pushed-on protective handle No. 108 UNI

Article numbers

Article number 4S759785
EAN 4010883872393
UBB 500655635901
UNSPSC 27110000
Manufacturer article nr  8723930
Do not close this page. This message will disappear, when the page is fully loaded.