text.skipToContent text.skipToNavigation

Gedore Brick bolster chisel 103-60 mm


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Striking heads inductively tempered

Article number G4691.000.060
Surface protection Chromated
Length 250
Chisel width (mm) 60
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
Packed per 1

Specifications

Surface protection Chromated
Length 250
Chisel width (mm) 60
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 26
Shaft height (mm) 13
Shank shape Flat oval
Brand GEDORE

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Striking heads inductively tempered

Article numbers

Article number G4691.000.060
EAN 4010883872355
UBB 203116085499
UNSPSC 27111901
Manufacturer article nr  8723500
Do not close this page. This message will disappear, when the page is fully loaded.